DESCRIPTION

  • 4" centers
  • Chrome
  • Flow rate: 0.5 gpm
  • Model: EBF-650
  • Optima Plus®
  • Sensor activated, battery powered
  • Sensor range adjustment screw
  • Splash proof circuit control module

Sloan Valve Optima Plus® EBF650 Battery Powered Sensor Activated Electronic Hand Washing Faucet

S3315025

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1-2005
Application
Commercial
CSA Certified
CSA B125.1-05
Center Size
4 in
Collection
Optima Plus®
Color Finish
Chrome
Color Finish Category
Chromes
Faucet Installation
3 or 4 Hole
Faucet Mount
Deck Mount
Faucet Type
Electronic
Flow Rate
.5 gpm
Lead Law Compliant
Yes
Material
Brass
Spout Height
2-3/16 in
Spout Reach
4-9/16 in
Trim Only
No
WaterSense Labeled
No

Starting at
$516.3
EACH
  • QUANTITY