DESCRIPTION

  • Bak-Chek® tee for hot/cold supply
  • Choose from the ETF-600 plug-in transformer-powered faucet or the EBF-650 battery-powered model for installation flexibility
  • Includes four (4) C-cell alkaline batteries
  • Metal jacketed wire protection for sensor lead
  • Splash-proof control modules and metal-jacketed wires protect faucet components
  • Troubleshooting LED lights indicate when faucets need to be serviced
  • Vandal resistant spray head with pressure compensating flow control
  • Vandal-resistant spray head has pressure-compensating flow control for steady water flow
  • Various decorative finishes available to suit any decor
  • Water-efficient flow rate of 0.5 gpm/1.9 Lpm is standard

Sloan Valve Optima® Battery Powered Sensor Activated Electronic Hand Washing Faucet

S3315139

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
CEC Compliant
For Sale in CA
Collection
Optima®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Type
Electronic
Lead Law Compliant
Yes
Trim Only
No
WaterSense Labeled
No

Starting at
$589.02
EACH
  • QUANTITY

DOCUMENTS