DESCRIPTION

  • Audible tone indicates when batteries need to be replaced or faucet requires other service
  • Fiber optic technology provides self-adaptive sensing for accurate water flow
  • Splash-proof circuit control module and Isolated Latching Solenoid Operator protect components from water contact
  • Vandal-resistant spray head with pressure-compensating flow control
  • Various decorative finishes available to suit any decor
  • Water-efficient flow rate of 0.5 gpm/1.9 Lpm is standard

Sloan Valve Optima® Battery Powered Sensor Activated Electronic Hand Washing Faucet

S3315010

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1 2005
Application
Commercial
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1 2005
Collection
Optima®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Installation
1 or 3 Hole
Faucet Mount
Deck Mount
Faucet Type
Electronic
Flow Rate
0.5 gpm
Lead Law Compliant
Yes
Material
Brass
Spout Reach
5-1/8 in
Trim Only
No
WaterSense Labeled
No

Starting at
$595.87
EACH
  • QUANTITY