DESCRIPTION

  • For use on exposed closet and urinal flushometers
  • Mechanical manual override flush handle
  • Model: EBV-200-A
  • OPTIMA® SMOOTH™ battery powered infrared sensor for automatic "Hands-free" operation
  • Optima® Smooth™
  • Placed over the handle
  • Sensor with automatic range adjustment

Sloan Valve Optima® Smooth™ EBV-200-A Battery Power Side Mount Operator

S3325201

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Collection
Optima® Smooth™
Color Finish
Chrome
Color Finish Category
Chromes
Power Source
Battery
WaterSense Labeled
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$223.83
EACH
  • QUANTITY