DESCRIPTION

  • Angled sensor window
  • Four (4) size C batteries included
  • Low battery flashing LED with optional audio tone
  • OPTIMA® battery infrared sensor for automatic “no hands” operation
  • Override flush button

Sloan Valve Optima® EBV-89-A-M Side Mount Closet Sensor Conversion Kit

S0325105

Installation Type:

SPECIFICATIONS

Brand Model Compatibility
Sloan Valve Sensor Flushometers
Collection
Optima®
Color Finish
Metal Cover
Installation Type
Side Mount
Material
Metal

Starting at
$219.56
EACH
  • QUANTITY