DESCRIPTION

  • Battery powered
  • Estimated 3 year battery life
  • Single flush
  • True Mechanical Override for manual flush

Sloan Valve EBV500A Single FLSHMTR Side Mount

S3325500

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Color Finish
Chrome
Color Finish Category
Chromes
Flow Rate
3.5 gpf
WaterSense Labeled
No

Starting at
$215.4
EACH
  • QUANTITY