DESCRIPTION

  • 30% water savings with reduced flush
  • Battery powered
  • Estimated 3 year battery life
  • True Mechanical Override for manual flush

Sloan Valve EBV550A Dual FLSHMTR Side Mount

S3325501

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Color Finish
Chrome
Color Finish Category
Chromes
WaterSense Labeled
No

Starting at
$247.68
EACH
  • QUANTITY