1.6 gpf Dual Flush Conversion Kit
Ecos® 1.6 gpf Dual Flush Conversion Kit
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Valve shall be in compliance to the applicable sections of ASSE 1037
- Valve body, Cover, Tailpiece and Control Stop shall be in compliance with ASTM Alloy Classification for Semi-Red Brass
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- Yes
- CARB OTC LEED Compliant:
- No
- Collection:
- Ecos®
- Flow Rate:
- 1.6 gpf
- Green Product:
- Yes, WaterSense
- IAPMO Listed -:
- Yes
- Power Source:
- Battery
- Product Type:
- Conversion Kit
- WaterSense Labeled:
- Yes