DESCRIPTION

  • Includes 6-volt DC plug-in transformer and mounting hardware
  • Optional standby mode keeps light ring illuminated with dim white light
  • Soft-off indicator light slowly fades after the water flow stops
  • User-adjusted water temperature revealed by illuminated Temperature Indication Ring: Red - hot water, White - tempered water, Blue - cold water
  • Vandal-resistant construction and automatic water shut-off after 1 minute of continuous water flow to prevent misuse

Sloan Valve Optima® Electronic Faucet Transponder Power Sensor

S3335076

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
CEC Compliant
For Sale in CA
Collection
Optima®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Material
Zinc Die Cast

Starting at
Call for Pricing
  • QUANTITY