DESCRIPTION

  • 1.5 gpm/5.7 Lpm laminar flow spray head available for medical applications
  • Adjustable sensor range and time-out settings suit any water usage need
  • Bak-Chek Tee or choice of above- or below-deck thermostatic mixing valve for hot/cold water supply
  • Choose from numerous decorative finishes
  • Plug-in or box-mount 120 VAC/24 VAC transformer can power one or more faucets
  • Troubleshooting LED lights indicate when faucet needs to be serviced

Sloan Valve Optima® Electronic Hand Washer Faucet with Plate

S3365023

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Commercial
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Collection
Optima®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Flow Rate
0.5 gpm
Green
WaterSense, Yes
Lead Law Compliant
Yes
Material
Brass
Spout Height
5-3/4 in
Spout Reach
5-1/8 in
Trim Only
No
WaterSense Labeled
Yes

Starting at
$552.43
EACH
  • QUANTITY