DESCRIPTION

  • 24V plug-in transformer
  • Sensor activated, battery powered

Sloan Valve Optima® Electronic Soap Dispenser

S3346057

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Collection
Optima®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Height
4-1/4 in
Installation Type
Deck Mount
Material
Brass
Spout Reach
5-3/8 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$544.31
EACH
  • QUANTITY