DESCRIPTION

  • Electronic soap dispenser and faucet combination

Sloan Valve Optima® Electronic Soap Dispenser with Combo Faucet

S3346010

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Center Size
4 in
Collection
Optima®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Mount
Deck Mount
Faucet Type
Electronic
Material
Brass
WaterSense Labeled
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY