Elongated Toilet Bowl in White
Elongated Toilet Bowl in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- White Vitreous China
- Elongated bowl
- Designed to maximize and complement Sloan flushometers
- 1-1/2" IPS top spud inlet
- Siphon jet flushing action achieves 1000 g map score when used with any Sloan flushometer
- Water spot area: 10-1/8 in x 9-3/8 in (26 cm x 24 cm)
- Slotted rim for bed pans
- Floor mounted, floor outlet
- Closet bolts and caps included
- 2-1/8" (54 mm) fully glazed trapway
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.19.2
- Application:
- Commercial
- BAA Compliant:
- No
- Bowl Height Range:
- 16-17 in
- Bowl Only:
- Yes
- Bowl Shape:
- Elongated
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- EPA Compliant:
- No
- Flush Type:
- Gravity
- GSA Approved:
- No
- IAPMO Listed -:
- Yes
- MA Approved -:
- No
- Material:
- Vitreous China
- NSF Certified:
- No
- Spud Location:
- Top
- Tank Only:
- No
- Toilet Bowl Height:
- 17 in
- Toilet Bowl Length:
- 26-3/4 in
- Toilet Bowl Width:
- 14 in
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 10 in or 12 in
- Toilet Seat Included:
- No
- Toilet Type:
- Bowl
- Toilet/Urinal Outlet:
- Floor
- cUPC Certified:
- Yes