Sloan Valve
ETF-1003 Series 36 in. Repair Kit for EBF-550, EBF-615 and EBF-650
Part #S0365838 | Item #1640534 | Manufacturer Part #0365838
$21.42
EACH
Packaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1
How to get it:
Product Details
Specifications
ADA Compliant: No
Application: Commercial
Brand Model Compatibility: EBF-550, EBF-615, EBF-650
Collection: ETF-1003 Series
Faucet Part Type: Repair Kit
GSA Approved: No
IAPMO Listed: No
Length: 36 in
NSF Certified: No
Valve Type: Solenoid Valve
WaterSense Labeled: No