DESCRIPTION
- Bak-Chek® tee for hot/cold supply
- Choose from the ETF-600 plug-in transformer-powered faucet or the EBF-650 battery-powered model for installation flexibility
- Filtered solenoid valve with serviceable "Y" strainer filter
- Metal jacketed wire protection for sensor and solenoid leads, and modular quick-release sensor and solenoid connections
- Splash-proof control modules and metal-jacketed wires protect faucet components
- Troubleshooting LED lights indicate when faucets need to be serviced
- Vandal-resistant spray head has pressure-compensating flow control for steady water flow
- Various decorative finishes available to suit any decor
- Water-efficient flow rate of 0.5 gpm/1.9 Lpm is standard
SPECIFICATIONS
- ADA Compliant
- Yes
- Application
- Commercial
- CEC Compliant
- For Sale in CA
- Collection
- Optima®
- Color Finish
- Polished Chrome
- Color Finish Category
- Chromes
- Faucet Mount
- Deck Mount
- Faucet Type
- Electronic
- Flow Rate
- 0.5 gpm
- Lead Law Compliant
- Yes
- Material
- Brass
- Trim Only
- No
- WaterSense Labeled
- No
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday