DESCRIPTION

  • Bak-Chek® tee for hot/cold supply
  • Choose from battery- or plug-in transformer-powered models for installation flexibility
  • Filtered solenoid valve with serviceable "Y" strainer filter
  • Metal jacketed wire protection for sensor and solenoid leads, and modular quick-release sensor and solenoid connections
  • Splash-proof control modules and metal-jacketed wires protect faucet components
  • User-friendly variable time-out settings, Troubleshooting LED lights indicate when faucets need to be serviced
  • Vandal-resistant spray head has pressure-compensating flow control for steady water flow
  • Various decorative finishes available to suit any decor
  • Water-efficient flow rate of 0.5 gpm/1.9 Lpm is standard

Sloan Valve Optima® ETF610 Sensor Operated Pedestal Electronic Hand Washing Faucet

S3365293

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Application
Commercial
CEC Compliant
For Sale in CA
Collection
Optima®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Mount
Deck Mount
Faucet Type
Electronic
Flow Rate
0.5 gpm
Lead Law Compliant
Yes
Material
Brass
Trim Only
No
WaterSense Labeled
No

Starting at
$444.68
EACH
  • QUANTITY