DESCRIPTION

  • 1.5 gpm/5.7 Lpm laminar flow spray head available for medical applications
  • Adjustable sensor range and time-out settings suit any water usage need
  • Bak-Chek Tee or choice of above- or below-deck thermostatic mixing valve for hot/cold water supply
  • Choose from numerous decorative finishes
  • Plug-in or box-mount 120 VAC/24 VAC transformer can power one or more faucets
  • Troubleshooting LED lights indicate when faucet needs to be serviced

Sloan Valve Optima® Electronic Hand Washing Faucet

S3365022

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1
Application
Commercial
CEC Compliant
For Sale in CA
Collection
Optima®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Installation
3 or 4 Hole
Faucet Mount
Deck Mount
Faucet Type
Electronic
Flow Rate
0.5 gpm
Lead Law Compliant
Yes
Material
Brass
Spout Height
5-3/4 in
Spout Reach
5-1/8 in
Trim Only
No
WaterSense Labeled
No

Starting at
$488.74
EACH
  • QUANTITY