DESCRIPTION

  • 1" IPS screwdriver Bak Chek® angle stop
  • Free spinning vandal resistant stop cap
  • Metal oscillating non hold open handle with a triple seal handle packing
  • Model: 113-1.6
  • PERMEX™ synthetic rubber diaphragm with dual filtered fixed bypass
  • Quiet, exposed, diaphragm type closet flushometer
  • Top spud: 1-1/2"

Sloan Valve Royal® Exposed Closet Flush Valve

S3910270

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Collection
Royal®
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
IPS
Flow Rate
1.6 gpf
Material
Brass
Valve Size
1 in
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY