DESCRIPTION

  • ADA-compliant flushometer automatically operates by means of a infrared sensor with multiple-focused, lobular sensing fields for high and low target detection
  • Adjustable tailpiece to accommodate different height requirements
  • Available in 0.5 gpf/1.9 Lpf, low consumption (1.0 gpf/3.8 Lpf), water saver (1.5 gpf/5.7 Lpf), and conventional (3.5 gpf/13.2 Lpf) models
  • Fixed metering bypass and no external volume adjustment to ensure water conservation
  • High copper, low zinc brass castings for dezincification resistance
  • Valve body, Cover, Tailpiece and Control Stop shall be in compliance with ASTM Alloy Classification for Semi-Red Brass
  • Valve shall be in compliance to the applicable sections of ASSE 1037

Sloan Valve Exposed Sensor Operated Model Urinal Flushometer Flush Valve

S3250293

Flow Rate:

0.5 gpf

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A112.19.2
ASME Specifications
ASME A112.19.2
BAA Compliant
Yes
Battery Size
AA
Battery Type
Lithium
CARB OTC LEED Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
IPS
Flow Rate
0.5 gpf
GSA Approved
No
Green
WaterSense, Yes
Height
16-1/2 in
IAPMO Listed
Yes
Material
Brass
Power Source
Battery
Valve Size
3/4 in
WaterSense Labeled
Yes

Starting at
$465.38
EACH
  • QUANTITY