DESCRIPTION

  • ADA-compliant, non-hold-open handle prevents fixture from exceeding intended flush volume
  • Adjustable tailpiece
  • Durability is facilitated with high copper, low zinc brass castings for dezincification resistance
  • High chloramine resistant PERMEX synthetic rubber diaphragm with Linear Filtered Bypass and Vortex Cleansing Action
  • Manual Exposed Flushometer for Floor Mount or Wall Hung Service Sinks
  • Standard flush volume is 6.5 gpf/24.6 Lpf
  • Valve body, Cover, Tailpiece and Control Stop shall be in compliance with ASTM Alloy Classification for Semi-Red Brass
  • Valve shall be in compliance to the applicable sections of ASSE 1037
  • Vandal-resistant stop cap protects against prying hands

Sloan Valve Exposed Service Sink Flushometer Flush Valve

S3780500

Flow Rate:

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.19.6
BAA Compliant
Yes
CARB OTC LEED Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
IPS
Flow Rate
6.5 gpf
GSA Approved
No
Height
24 in
IAPMO Listed
No
Material
Brass
Valve Size
1 in
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY