DESCRIPTION

  • Adjustable tailpiece
  • Durability is facilitated with high copper, low zinc brass castings for dezincification resistance
  • Flushometers may be ordered with a handle at the front or a push-button actuator
  • Manual Exposed Flushometer for Floor Mount or Wall Hung Service Sinks
  • PERMEX synthetic rubber diaphragm with Dual Filtered Fixed Bypass
  • Standard flush volume is 6.5 gpf /24.6 Lpf
  • Valve body, Cover, Tailpiece and Control Stop shall be in compliance with ASTM Alloy Classification for Semi-Red Brass
  • Valve shall be in compliance to the applicable sections of ASSE 1037

Sloan Valve Royal® 117 Exposed Service Sink Flushometer Flush Valve

S3910563

Flow Rate:

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI 112.19.2
ASME Specifications
ASME A112.19.2
BAA Compliant
Yes
CARB OTC LEED Compliant
No
Collection
Royal®
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
IPS
Flow Rate
6.5 gpf
GSA Approved
No
Height
24 in
IAPMO Listed
No
Material
Brass
Valve Size
1 in
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS