Sloan Valve Royal® Exposed Service Sink Flushometer Flush Valve
S3910564
Flow Rate:
SPECIFICATIONS
- ADA Compliant
- Yes
- ANSI Specifications
- ANSI 112.19.2
- ASME Specifications
- ASME A112.19.2
- BAA Compliant
- Yes
- CARB OTC LEED Compliant
- No
- Collection
- Royal®
- Color Finish
- Polished Chrome
- Color Finish Category
- Chromes
- End Connection 1
- IPS
- Flow Rate
- 6.5 gpf
- GSA Approved
- No
- Height
- 24 in
- IAPMO Listed
- No
- Material
- Brass
- Valve Size
- 1 in
- WaterSense Labeled
- No
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday