DESCRIPTION

  • Adjustable tailpiece
  • Durability is facilitated with high copper, low zinc brass castings for dezincification resistance and components made from PERMEX rubber compound for chloramine resistance
  • Fixed volume piston with filtered O-ring bypass and ADA-compliant, metal oscillating, non-hold-open handle ensure reliable, water-efficient operation
  • Flush volumes start at 0.125 gpf/0.5 Lpf
  • Integrity of the product is maintained with control stop plug
  • Manual Exposed Flushometer for Wall Hung Urinals, 11.5" Rough in
  • Valve body, Cover, Tailpiece and Control Stop shall be in compliance with ASTM Alloy Classification for Semi-Red Brass
  • Valve shall be in compliance to the applicable sections of ASSE 1037

Sloan Valve Gem 2® Exposed Urinal Flushometer Flush Valve

S3072606

Flow Rate:

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A112.19.2
ASME Specifications
ASME A112.19.2
BAA Compliant
No
CARB OTC LEED Compliant
No
Collection
Gem 2®
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
IPS
Flow Rate
1 gpf
GSA Approved
No
Green
WaterSense, Yes
IAPMO Listed
Yes
Material
Brass, Rubber
WaterSense Labeled
Yes

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS