DESCRIPTION

  • Automatically operates by means of an infrared sensor with multiple-focused, lobular sensing fields for high and low target detection
  • Cast iron butterfly
  • Fixed metering bypass and no external volume adjustment to ensure water conservation
  • High copper, low zinc brass castings for dezincification resistance
  • User-friendly, three-second flush delay
  • Valve body, Cover, Tailpiece and Control Stop shall be in compliance with ASTM Alloy Classification for Semi-Red Brass
  • Valve shall be in compliance to the applicable sections of ASSE 1037
  • Water-efficient flush volume of either .13 gpf or .25 gpf

Sloan Valve Ecos® Exposed Urinal Flushometer Flush Valve

S3250290

Flow Rate:

0.25 gpf

SPECIFICATIONS

ADA Compliant
Yes
BAA Compliant
No
CARB OTC LEED Compliant
No
Collection
Ecos®
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
IPS
Flow Rate
0.25 gpf
GSA Approved
No
IAPMO Listed
Yes
Material
Brass, Rubber
Power Source
Battery
WaterSense Labeled
No

Starting at
$425.11
EACH
  • QUANTITY