DESCRIPTION

  • Adjustable tailpiece to accommodate different height requirements
  • Durability is facilitated with high copper, low zinc brass castings for dezincification resistance
  • Flush accuracy is controlled by CID technology, also enhancing water efficiency
  • Flush volumes start as low as 1.0 gpf/3.8 Lpf
  • High chloramine resistant PERMEX synthetic rubber diaphragm with Linear Filtered Bypass and Vortex Cleansing Action
  • Integrity of the product is maintained with the vandal-resistant stop cap
  • Manual Exposed Flushometer for Wall Hung Urinals, 11.5" Rough in
  • Valve body, Cover, Tailpiece and Control Stop shall be in compliance with ASTM Alloy Classification for Semi-Red Brass
  • Valve shall be in compliance to the applicable sections of ASSE 1037
  • Water conservation is aided by the ADA-compliant, non-hold-open handle, which prevents urinal from exceeding intended flush volume

Sloan Valve 186 Exposed Urinal Flushometer Flush Valve

S3782600

Flow Rate:

SPECIFICATIONS

ADA Compliant
Yes
BAA Compliant
Yes
CARB OTC LEED Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
IPS
Flow Rate
1.5 gpf
GSA Approved
No
Height
11-1/2 in
IAPMO Listed
Yes
Material
Brass
Valve Size
3/4 in
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS