DESCRIPTION
- Adjustable tailpiece to accommodate different height requirements
- Durability is facilitated with high copper, low zinc brass castings for dezincification resistance
- Flush accuracy is controlled by CID technology, also enhancing water efficiency
- Flush volumes start as low as 1.0 gpf/3.8 Lpf
- High chloramine resistant PERMEX synthetic rubber diaphragm with Linear Filtered Bypass and Vortex Cleansing Action
- Integrity of the product is maintained with the vandal-resistant stop cap
- Sensor Exposed Flushometer for Wall Hung Urinals, 11.5" Rough in, SFSM
- Valve body, Cover, Tailpiece and Control Stop shall be in compliance with ASTM Alloy Classification for Semi-Red Brass
- Valve shall be in compliance to the applicable sections of ASSE 1037
- Water conservation is aided by the ADA-compliant, non-hold-open handle, which prevents urinal from exceeding intended flush volume
Sloan Valve Optima Plus® Exposed Urinal Flushometer Flush Valve
S3782688
Flow Rate:
0.125 gpfSPECIFICATIONS
- ADA Compliant
- Yes
- ANSI Specifications
- ANSI 117.1
- ASME Specifications
- ASME A112.18, ASME A112.19
- BAA Compliant
- Yes
- Battery Size
- C
- Battery Type
- Alkaline
- CARB OTC LEED Compliant
- No
- Collection
- Optima Plus®
- Color Finish
- Polished Chrome
- Color Finish Category
- Chromes
- End Connection 1
- IPS
- Flow Rate
- 0.125 gpf
- GSA Approved
- No
- Green
- WaterSense, Yes
- IAPMO Listed
- Yes
- Material
- Brass
- Power Source
- Battery
- Valve Size
- 3/4 in
- WaterSense Labeled
- Yes
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday