DESCRIPTION

  • Adjustable tailpiece
  • Durability is facilitated with high copper, low zinc brass castings for dezincification resistance
  • Flush accuracy is controlled by CID technology, also enhancing water efficiency
  • Integrity of the product is maintained with the vandal-resistant stop cap
  • Manual Exposed Flushometer for Wall Hung Urinals, 11.5" Rough in
  • PERMEX synthetic rubber diaphragm with Dual Filtered Fixed Bypass
  • Stop seat and vacuum breaker molded from PERMEX™ rubber compound for chloramine resistance
  • Valve body, Cover, Tailpiece and Control Stop shall be in compliance with ASTM Alloy Classification for Semi-Red Brass
  • Valve shall be in compliance to the applicable sections of ASSE 1037
  • Water conservation is aided by the ADA-compliant, non-hold-open handle, which prevents urinal from exceeding intended flush volume

Sloan Valve Royal® Exposed Urinal Flushometer Flush Valve

S3912660

Flow Rate:

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI 112.19.2
ASME Specifications
ASME A112.19.2
BAA Compliant
Yes
CARB OTC LEED Compliant
No
CSA Certified
Yes
Collection
Royal®
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
End Connection 1
IPS
Flow Rate
1 gpf
GSA Approved
No
Height
11-1/2 in
IAPMO Listed
Yes
Material
Brass
Valve Size
3/4 in
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY