DESCRIPTION

  • Antimicrobial coating on handle lasts for the life of the product
  • Comes with two metal wall plates that provide operational instructions
  • Green handle signifies Uppercut's water-saving features
  • Includes all the reliable, long-lasting features of the Royal Flushometer
  • Lift handle to initiate reduced, 1.1 gpf flush to eliminate liquid and paper waste, saving one-half gallon of water
  • Manual Exposed Flushometer for Floor Mount or Wall Hung Water Closets, 16" Rough in
  • PERMEX synthetic rubber diaphragm with Dual Filtered Fixed Bypass
  • Push handle down for a regular 1.6 gpf flush to remove solid waste and paper
  • Valve body, Cover, Tailpiece and Control Stop shall be in compliance with ASTM Alloy Classification for Semi-Red Brass
  • Valve shall be in compliance to the applicable sections of ASSE 1037

Sloan Valve Uppercut® Exposed Water Closet Dual Flush Flushometer Flush Valve

S3720200

Flow Rate:

1.6 gpf

SPECIFICATIONS

ADA Compliant
Yes
BAA Compliant
Yes
CARB OTC LEED Compliant
No
Collection
Uppercut®
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
IPS
Flow Rate
1.6 gpf
GSA Approved
No
IAPMO Listed
Yes
Material
Brass
Valve Size
1 in
WaterSense Labeled
No

Starting at
$207.7
EACH
  • QUANTITY