DESCRIPTION

  • Adjustable tailpiece to accommodate different height requirements
  • Durability is facilitated with high copper, low zinc brass castings for dezincification resistance
  • Flush accuracy is controlled by CID technology, also enhancing water efficiency
  • Flush volumes start as low as 1.6 gpf/6.0 Lpf
  • High chloramine resistant PERMEX synthetic rubber diaphragm with Linear Filtered Bypass and Vortex Cleansing Action
  • Integrity of the product is maintained with the vandal-resistant stop cap
  • Manual Exposed Flushometer for Floor Mount or Wall Hung Water Closets, 11.5" Rough in
  • Valve body, Cover, Tailpiece and Control Stop shall be in compliance with ASTM Alloy Classification for Semi-Red Brass
  • Valve shall be in compliance to the applicable sections of ASSE 1037
  • Water conservation is aided by the ADA-compliant, non-hold-open handle, which prevents toilet from exceeding intended flush volume

Sloan Valve Exposed Water Closet Flushometer Flush Valve

S3780046

Flow Rate:

1.28 gpf

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A112.19.2
ASME Specifications
ASME A112.19.2
BAA Compliant
Yes
CARB OTC LEED Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
IPS
Flow Rate
1.28 gpf
GSA Approved
No
Green
WaterSense, Yes
Height
11-1/2 in
IAPMO Listed
Yes
Material
Brass
Valve Size
1 in
WaterSense Labeled
Yes

Starting at
$164.45
EACH
  • QUANTITY

DOCUMENTS