DESCRIPTION

  • Adjustable tailpiece to accommodate different height requirements
  • Durability is facilitated with high copper, low zinc brass castings for dezincification resistance
  • Flush accuracy is controlled by CID technology, also enhancing water efficiency
  • Flush volumes start as low as 1.6 gpf/6.0 Lpf
  • High chloramine resistant PERMEX synthetic rubber diaphragm with Linear Filtered Bypass and Vortex Cleansing Action
  • Integrity of the product is maintained with the vandal-resistant stop cap
  • Sensor Exposed Flushometer for Floor Mount or Wall Hung Water Closets, 11.5" Rough in, SMO
  • Valve body, Cover, Tailpiece and Control Stop shall be in compliance with ASTM Alloy Classification for Semi-Red Brass
  • Valve shall be in compliance to the applicable sections of ASSE 1037
  • Water conservation is aided by the ADA-compliant, non-hold-open handle, which prevents toilet from exceeding intended flush volume

Sloan Valve Optima® 111 DFB Exposed Water Closet Flushometer Flush Valve

S3780115

Flow Rate:

1.28 gpf

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A112.19.2
ASME Specifications
ASME A112.19.2
BAA Compliant
Yes
Battery Size
C
Battery Type
Alkaline
CARB OTC LEED Compliant
No
Collection
Optima®
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
IPS
Flow Rate
1.28 gpf
GSA Approved
No
Green
WaterSense, Yes
Height
11-1/2 in
IAPMO Listed
Yes
Material
Brass
Power Source
Battery
Valve Size
1 in
WaterSense Labeled
Yes

Starting at
$361.14
EACH
  • QUANTITY

DOCUMENTS