DESCRIPTION

  • Durability is facilitated with high copper, low zinc brass castings for dezincification resistance
  • Flush accuracy is controlled by CID technology, also enhancing water efficiency
  • Manual Exposed Flushometer for Floor Mount or Wall Hung Water Closets, 10" Rough in, Foot Pedal
  • PERMEX synthetic rubber diaphragm with Dual Filtered Fixed Bypass
  • Valve body, Cover, Tailpiece and Control Stop shall be in compliance with ASTM Alloy Classification for Semi-Red Brass
  • Valve shall be in compliance to the applicable sections of ASSE 1037
  • Varying flush volumes start as low as 1.6 gpf/6.0 Lpf
  • Water conservation is aided by non-hold-open foot pedal (not ADA compliant)

Sloan Valve Royal® Exposed Water Closet Foot Pedal Flushometer Flush Valve

S3013600

Flow Rate:

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI 112.19.2
ASME Specifications
ASME A112.19.2
BAA Compliant
No
CARB OTC LEED Compliant
No
CSA Certified
Yes
Collection
Royal®
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
IPS
Flow Rate
3.5 gpf
GSA Approved
No
IAPMO Listed
Yes
Material
Brass, Rubber
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY