DESCRIPTION

Sloan Valve Basys™ Extension Cable for EAF Series Faucet

S0335024

Cord Length:

SPECIFICATIONS

ADA Compliant
No
Brand Model Compatibility
Sloan Valve EAF Series Faucet
CARB OTC LEED Compliant
No
Collection
Basys™
Cord Length
1 ft
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
WaterSense Labeled
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY