DESCRIPTION

  • Extension cables to "daisy chain" multiple faucets to one transformer
  • For EAF series faucets only

Sloan Valve Extension Cable

S0335025

Brand Model Compatibility:

Sloan EAF25A

SPECIFICATIONS

ADA Compliant
No
Brand Model Compatibility
Sloan EAF25A
Color Finish
Black
Color Finish Category
Blacks
Material
Metal

Starting at
$20.65
EACH
  • QUANTITY

DOCUMENTS