DESCRIPTION

  • 1 1/2" x 13 1/4" x 2" offset outlet tube
  • Product shown as part of an assembled unit

Sloan Valve F190 1-1/2 X 13-1/4 X 2 in. Offset Outlet Tube

S0396534PK

Length:

13-1/4 in

SPECIFICATIONS

Color Finish
Chrome
Color Finish Category
Chromes
Fitting Size 1
1-1/2 in
Length
13-1/4 in
Material
Brass

Starting at
$110.24
EACH
  • QUANTITY

DOCUMENTS