F190 1-1/2 X 13-1/4 X 2 in. Offset Outlet Tube

You last purchased this on
 
Sloan

F190 1-1/2 X 13-1/4 X 2 in. Offset Outlet Tube

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sloan

F190 1-1/2 X 13-1/4 X 2 in. Offset Outlet Tube

  • Fast #
  • Part #S0396534PK
  • Item #2036975
  • Manufacturer Part #0396534PK
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Product shown as part of an assembled unit
  • 1 1/2" x 13 1/4" x 2" offset outlet tube
  • Requires Certification

Documents


Specifications

Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Fitting Size 1:
1-1/2 in
Fitting Sizes:
1-1/2 in
Length:
13-1/4 in
Product Type:
Tube