DESCRIPTION

  • Size: 12-24 x 1 1/2"
  • Slip Joint Connection

Sloan Valve F21 1-1/2 in. Slip Joint Elbow Rough Brass Double Male

S0206146PK

Brand Model Compatibility:

Sloan Valve Concealed Solis® Flushometers

SPECIFICATIONS

Brand Model Compatibility
Sloan Valve Concealed Solis® Flushometers
Color Finish
Rough Brass
Color Finish Category
Brass Tones
End Connection 1
Male Slip
End Connection 2
Male Slip
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in

Starting at
$20.98
EACH
  • QUANTITY

DOCUMENTS