DESCRIPTION

  • Description: 1 1/2" Slip Joint Coupling
  • Part No: F-2-A

Sloan Valve SlimLine® F2A 1-1/2 in. Coupling Accessory

S0306093

Fitting Sizes:

1-1/2 in

SPECIFICATIONS

Collection
SlimLine®
Color Finish
Chrome
Color Finish Category
Chromes
End Connection 1
Slip Joint
Fitting Size 1
1-1/2 in
Fitting Sizes
1-1/2 in
Material
Brass

Starting at
$9.17
EACH
  • QUANTITY

DOCUMENTS