DESCRIPTION

  • 1 1/2" Spud Coupling Assembly

Sloan Valve F56A 1-1/2 in. Spud Nut & Flange Regal

S0306145

Fitting Sizes:

1-1/2 in

SPECIFICATIONS

Brand Model Compatibility
Sloan Valve Regal® Flushometer Spud
Color Finish
Chrome
Color Finish Category
Chromes
Fitting Size 1
1-1/2 in
Fitting Sizes
1-1/2 in
Material
Brass

Starting at
$16.9
EACH
  • QUANTITY

DOCUMENTS