DESCRIPTION

  • 1 1/4" Spud Coupling
  • Part No: F-5-AU

Sloan Valve F5A 1-1/4 in. Spud Coupling Accessory

S0306140

Fitting Sizes:

1-1/4 in

SPECIFICATIONS

Brand Model Compatibility
Sloan Valve Flushometer Spud
Color Finish
Chrome
Color Finish Category
Chromes
Fitting Size 1
1-1/4 in
Fitting Sizes
1-1/4 in
Material
Brass

Starting at
$16.9
EACH
  • QUANTITY

DOCUMENTS