F5A 1-1/4 in. Spud Coupling Accessory
F-5-AU Series F5A 1-1/4 in. Spud Coupling Accessory
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Commercial
- Brand Model Compatibility:
- Model 192
- Collection:
- F-5-AU Series
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Fitting Size 1:
- 1-1/4 in
- Fitting Size 2:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in
- Length:
- 3 in
- Product Type:
- Assembly
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.18 lb