Sloan Valve Faucet Extension Kit S3335035

DESCRIPTION

  • EAF Series faucet riser
  • Increases faucet height to clear vessel bowls

Sloan Valve Faucet Extension Kit

S3335035

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Black
Color Finish Category
Blacks
Material
Metal

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY