DESCRIPTION

  • Aerator for 1.5 gpm EBF 750 faucets

Sloan Valve Female Threaded Bagged Spray Head

S0365387

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CEC Compliant
For Sale in CA
Color Finish
Polished Chrome
Color Finish Category
Chromes
Flow Rate
1.5 gpm
Material
Brass

Starting at
$24.68
EACH
  • QUANTITY

DOCUMENTS