DESCRIPTION

  • Assembly

Sloan Valve Flange Assembly

S0345150

Color Finish

 

SPECIFICATIONS

CARB OTC LEED Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
Flanged
GSA Approved
No
IAPMO Listed
Yes
Material
Brass
NSF Certified
No

Starting at
$16.95
EACH
  • QUANTITY

DOCUMENTS