DESCRIPTION

  • Deploys an infrared sensor with multiple-focused, lobular sensing fields for high and low target detection
  • Dual-flush model automatically initiates a 1.1 gpf or 1.6 gpf flush based on how long user remains in sensor range, buttons on top of the flush valve enable manual flushing with a standard or reduced flush at restroom visitor's discretion
  • Fixed metering bypass and no external volume adjustment to ensure water conservation
  • High copper, low zinc brass castings for dezincification resistance
  • User-friendly, three-second flush delay
  • Valve body, Cover, Tailpiece and Control Stop shall be in compliance with ASTM Alloy Classification for Semi-Red Brass
  • Valve shall be in compliance to the applicable sections of ASSE 1037

Sloan Valve Ecos® Flush Battery Power Flush Valve ecos

S3370448

Flow Rate:

1.28 gpf

SPECIFICATIONS

ADA Compliant
No
Collection
Ecos®
Flow Rate
1.28 gpf
Power Source
Battery
WaterSense Labeled
No

Starting at
$425.11
EACH
  • QUANTITY

DOCUMENTS