DESCRIPTION

  • 1" I.P.S. screwdriver Bak-Chek® angle stop
  • Adjustable tailpiece
  • Exposed water closet flushometer, for floor mounted or wall hung 1 1/2" top spud bowls
  • Factory settings made at 40 psi (275 kPa) - flush volume will vary with pressure and flow rate
  • Metal lever handle
  • Specifically engineered for salt water and severe water conditions
  • Spud coupling and flange for 1 1/2" top spud
  • Vacuum breaker flush connection
  • Valve adjustment range: 0.5 gpf/1.9 lpf to 16.0 gpf/60.6 lpf
  • Vandal resistant stop cap

Sloan Valve Dolphin® Flush Valve

S3050000

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.19.6
Collection
Dolphin®
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
IPS
Flow Rate
1.6 gpf
Valve Size
1 in
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY