DESCRIPTION

  • Adjustable tailpiece to accommodate different height requirements
  • Durability is facilitated with high copper, low zinc brass castings for dezincification resistance
  • Flush accuracy is controlled by CID technology, also enhancing water efficiency
  • Flush volumes start as low as 1.6 gpf/6.0 Lpf
  • High chloramine resistant PERMEX synthetic rubber diaphragm with Linear Filtered Bypass and Vortex Cleansing Action
  • Integrity of the product is maintained with the vandal-resistant stop cap
  • Sensor Exposed Flushometer for Floor Mount or Wall Hung Water Closets, 11.5" Rough in
  • Valve body, Cover, Tailpiece and Control Stop shall be in compliance with ASTM Alloy Classification for Semi-Red Brass
  • Valve shall be in compliance to the applicable sections of ASSE 1037
  • Water conservation is aided by the ADA-compliant, non-hold-open handle, which prevents toilet from exceeding intended flush volume

Sloan Valve Royal® 111 ES-S TMO Flush Valve

S3770035

Brand Model Compatibility:

Sloan Valve Floor or Wall Mount Top Spud Toilet Bowls

SPECIFICATIONS

ADA Compliant
Yes
Brand Model Compatibility
Sloan Valve Floor or Wall Mount Top Spud Toilet Bowls
Collection
Royal®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Flow Rate
1.28 gpf
Material
Brass
WaterSense Labeled
No

Starting at
$508.51
EACH
  • QUANTITY

DOCUMENTS