0.5 gpf Diaphragm Sensor Flush Valve

You last purchased this on
 
Sloan

G2 Optima Plus® 0.5 gpf Diaphragm Sensor Flush Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sloan

G2 Optima Plus® 0.5 gpf Diaphragm Sensor Flush Valve

  • Fast #
  • Part #S3250424
  • Item #1847223
  • Manufacturer Part #3250424
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: 1 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Fixed metering bypass and no external volume adjustment to ensure water conservation
  • Adjustable tailpiece to accommodate different height requirements
  • ADA-compliant flushometer automatically operates by means of a infrared sensor with multiple-focused, lobular sensing fields for high and low target detection
  • Valve body, Cover, Tailpiece and Control Stop shall be in compliance with ASTM Alloy Classification for Semi-Red Brass
  • Valve shall be in compliance to the applicable sections of ASSE 1037
  • Available in 0.5 gpf/1.9 Lpf, low consumption (1.0 gpf/3.8 Lpf), water saver (1.5 gpf/5.7 Lpf), and conventional (3.5 gpf/13.2 Lpf) models
  • High copper, low zinc brass castings for dezincification resistance
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 112.19.2
ASME:
ASME 112.19.2
ASSE Standards:
ASSE 1037
BAA Compliant:
Yes
Collection:
G2 Optima Plus®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Flow Rate:
0.5 gpf
Flow Rate Range:
.25 gpf - 1.0 gpf
Flush Type:
Sensor
Flush Valve Application:
Commercial Urinal
Green Product:
Yes, WaterSense
Installation Type:
Wall Mount
Power Source:
Battery
Pressure - Maximum:
80 psi
Product Type:
Flush Valve
Spud Location:
Top
Spud Size:
3/4 in
Type:
S3250424
Valve Body Material:
Brass
WaterSense Labeled:
Yes
Weight:
8 lb