DESCRIPTION

  • Adjustable tailpiece
  • Automatically operates by means of an infrared sensor with multiple-focused, lobular sensing fields for high and low target detection
  • Available in low consumption (1.6 gpf/6.0 Lpf), water saver (3.5 gpf/13.2 Lpf), and high efficiency (1.28 gpf/4.8 Lpf) models
  • High copper, low zinc brass castings for dezincification resistance
  • User-friendly, three-second flush delay and Courtesy Flush override button
  • Valve body, Cover, Tailpiece and Control Stop shall be in compliance with ASTM Alloy Classification for Semi-Red Brass
  • Valve shall be in compliance to the applicable sections of ASSE 1037

Sloan Valve G2 Optima Plus® G2 8111- 1.2 gpf. Closet Flush Valve

S3250289

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
BAA Compliant
Yes
CARB OTC LEED Compliant
Yes
Collection
G2 Optima Plus®
Color Finish
Chrome
Color Finish Category
Chromes
Flow Rate
1.28 gpf
Green
WaterSense, Yes
Height
4-5/8 in
Length
16 in
Material
Brass
Power Source
Battery
WaterSense Labeled
Yes
Width
9-1/8 in

Starting at
$455.28
EACH
  • QUANTITY