DESCRIPTION

  • For floor mounted or wall hung top spud closets
  • Free spinning vandal resistant stop cap
  • IPS supply is 1"
  • Metal oscillating non hold open handle
  • Operates by means of an infrared sensor with multiple-focused, lobular sensing fields for high and low target detection
  • PERMEX™ synthetic rubber diaphragm with dual filtered fixed bypass
  • Sensor is powered by a solar cell that will harvest power from artificial indoor light, either incandescent or fluorescent light, and use it as the energy source
  • Solis® 8111
  • State-of-the-art photovoltaic technology delivers solar operation, batteries provide back-up energy
  • Top spud: 1-1/2"

Sloan Valve Solis® G2 8111- 1.28 gpf. Closet Flush Valve

S3370002

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Battery Size
AA
Collection
Solis®
Color Finish
Chrome
Color Finish Category
Chromes
End Connection 1
IPS
Flow Rate
1.28 gpf
Handle Type
Oscillating Non-Hold Open Handle
Power Source
Battery, Solar Power
Valve Size
1 in
WaterSense Labeled
No

Starting at
$465.53
EACH
  • QUANTITY