DESCRIPTION

  • Dual flush
  • For floor mounted or wall hung top spud closets
  • Free spinning vandal resistant stop cap
  • High efficiency
  • IPS supply is 1"
  • Metal oscillating non hold open handle
  • Optima®
  • Permex™ synthetic rubber diaphragm with dual filtered fixed bypass
  • Solis 8111 1.6/1.1
  • Top spud: 1-1/2"

Sloan Valve Solis® G2 8111- 1.6 / 1.1 Dual Flush Closet Flush Valve

S3370000

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Battery Size
AA
Collection
Solis®
Color Finish
Chrome
Color Finish Category
Chromes
End Connection 1
IPS
Flow Rate
1.1 gpf - 1.6 gpf
Power Source
Battery, Solar Power
Urinal Type
High Efficiency
Valve Size
1 in
WaterSense Labeled
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$465.53
EACH
  • QUANTITY